Topline Process Equipment

1/2 in. EPDM Clamp Gasket

Part #T42MPED  |  Manufacturer Part #381005EP

Inside Diameter:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 1/2 in

Material: Rubber

Material Type: EPDM

NSF Certified: No

Product Type: Gasket

UL Listed: No

Weight: 0.005