2 in. Plain End x Weld Short Bevel Seat 304 Stainless Steel Ferrule
14PRF 2 in. Plain End x Weld Short Bevel Seat 304 Stainless Steel Ferrule
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- 14PRF
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.25 lb