1/2 in. Clamp x Butt Weld 316L Stainless Steel Short Sanitary Ferrule
14WLMP 1/2 in. Clamp x Butt Weld 316L Stainless Steel Short Sanitary Ferrule
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- No. 7 Polished
- Collection:
- 14WLMP
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Ferrule
- IAPMO Listed -:
- No
- Length:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.45 lb