Topline Process Equipment 14WLMP Clamp x Weld Long 316L Stainless Steel Ferrule

T14WLMP6

Manufacturer Part #: 387710

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Cosmetics, Food Processing, Pharmaceutical, Semiconductor
Clean Bagged
No
Coating
No. 7 Polished
Collection
14WLMP
End Connection 1
Clamp
End Connection 2
Weld
End Connections
Clamp x Weld
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
IAPMO Listed
No
Length
3 in
Material
Stainless Steel
Material Type
316L
NSF Certified
No
UL Listed
No
Weight
0.45

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday