1/2 in. Butt Weld Short Radius 316L Stainless Steel 90 Degree Elbow
14WLMP 1/2 in. Butt Weld Short Radius 316L Stainless Steel 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- Collection:
- 14WLMP
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Ferrule
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.35 lb