1/4 in. Brass Needle Valve
14WLMP Series 1/4 in. Brass Needle Valve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-450
- Clean Bagged:
- No
- Collection:
- 14WLMP Series
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Ferrule
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 200
- Minimum Temperature:
- 15
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 1.52 lb