2 in. 316L Stainless Steel Back-Up Flange

You last purchased this on
 
Topline Process Equipment

2 in. 316L Stainless Steel Back-Up Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Topline Process Equipment

2 in. 316L Stainless Steel Back-Up Flange

  • Fast #
  • Part #T13MHHM4L
  • Item #107394
  • Manufacturer Part #329925
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Provides fast, sanitary, and secure connections
  • Heavy duty and durable
  • Requires Certification

Documents


Specifications

End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fits Pipe Size:
2-1/2 in
Fitting Type:
Single Pin Clamp
Material:
Stainless Steel
Material Type:
304L