1/4 in. FPT Stainless Steel Plug Valve
1/4 in. FPT Stainless Steel Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Clamp
- Material:
- Stainless Steel
- Material Type:
- 304L