1-1/2 in. Butt Weld Short Radius 304 Stainless Steel 90 Degree Elbow

You last purchased this on
 
Topline Process Equipment

1-1/2 in. Butt Weld Short Radius 304 Stainless Steel 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Topline Process Equipment

1-1/2 in. Butt Weld Short Radius 304 Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #TL14AM74K
  • Item #491391
  • Manufacturer Part #327520
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Butt Weld
End Connection 2:
Clamp
End Connections:
Butt Weld x Clamp
Fits Pipe Size:
2 in
Fitting Type:
Ferrule, Long, Sanitary
Material:
Stainless Steel
Material Type:
304L