Topline Process Equipment

2 in. Clamp Gasket

Part #T40MPFUK  |  Manufacturer Part #321020F

Diameter:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Diameter: 2 in

Material: Rubber

Material Type: Buna-N

NSF Certified: No

Pressure Class: 150#

UL Listed: No