1 in. 316 Stainless Steel Ball Valve
1 in. 316 Stainless Steel Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Heavy duty and durable
Documents
Specifications
- End Connection 1:
- Weld
- End Connection 2:
- Clamp
- End Connections:
- Weld x Clamp
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Ferrule
- Material:
- Stainless Steel
- Material Type:
- 316L