0.109 in. A270 316L Polished Chrome Stainless Steel Tubing

You last purchased this on
 
Topline Process Equipment

0.109 in. A270 316L Polished Chrome Stainless Steel Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Topline Process Equipment

0.109 in. A270 316L Polished Chrome Stainless Steel Tubing

  • Fast #
  • Part #TDST4K
  • Item #457982
  • Manufacturer Part #3120654
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-249, ASTM A-269, ASTM A-270, ASTM A-450, ASTM A-778
Application:
Sanitary
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
FM Approved:
No
Fitting Type:
Tube
Gauge (metal):
16 ga
IAPMO Listed -:
No
Length:
20 ft
Material:
Stainless Steel
Material Type:
304L
PipeTubing Size:
2 in
UL Listed:
No
Wall Thickness:
0.065 in