1 in. 304 Polished Stainless Steel Weld Tee

You last purchased this on
 
Topline Process Equipment

1 in. 304 Polished Stainless Steel Weld Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Topline Process Equipment

1 in. 304 Polished Stainless Steel Weld Tee

  • Fast #
  • Part #TDST6LK
  • Item #457971
  • Manufacturer Part #3120656
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-249, ASTM A-269, ASTM A-270, ASTM A-450, ASTM A-778
Application:
Sanitary
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
FM Approved:
No
Fitting Type:
Tube
Gauge (metal):
16 ga
IAPMO Listed -:
No
Length:
20 ft
Material:
Stainless Steel
Material Type:
316L
PipeTubing Size:
2 in
UL Listed:
No
Wall Thickness:
0.065 in