Topline Process Equipment

3 in. Clamp EPDM 40 MPE Gasket

Part #T40MPEM  |  Manufacturer Part #321030EP

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 3 in

Material: Rubber

Material Type: EPDM