3 in. OD 304L Stainless Steel Clamp
3 in. OD 304L Stainless Steel Clamp
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed for high-pressure applications
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Clamp
- Material:
- Stainless Steel
- Material Type:
- 304L