Topline Process Equipment 3 in. OD 304L Stainless Steel Short Ferrule

T14WMP4M

Manufacturer Part #: 32230

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1-1/2 in

    T14WMP4J

    Manufacturer Part #: 32215

  • 2 in

    T14WMP4K

    Manufacturer Part #: 32220

  • 3 in

    T14WMP4M

    Manufacturer Part #: 32230

  • 4 in

    T14WMP4P

    Manufacturer Part #: 32240

DESCRIPTION

  • Provides fast, sanitary, and secure connections

SPECIFICATIONS

Clean Bagged
No
End Connection 2
OD
End Connections
OD
Fitting Size 2
3 in
Fitting Type
Straight

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday