2 in. Clamp x Weld 316L Stainless Steel PL 90 Degree Elbow
2 in. Clamp x Weld 316L Stainless Steel PL 90 Degree Elbow
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Provides fast, sanitary, and secure connections
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connection 3:
- OD Tube
- End Connections:
- Butt Weld
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Tee, Sanitary
- Material:
- Stainless Steel
- Material Type:
- 304