1 in. Viton Rubber Gasket for TL60ARV Air Relief Valve
1 in. Viton Rubber Gasket for TL60ARV Air Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Provides fast, sanitary, and secure connections
Documents
Specifications
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connection 3:
- OD Tube
- End Connections:
- Butt Weld x Butt Weld x OD Tube
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Tee
- Material:
- Stainless Steel
- Material Type:
- 316L