2 in. 316L Polished Stainless Steel Weld Tee
2 in. 316L Polished Stainless Steel Weld Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Heavy duty and durable
Documents
Specifications
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Single Pin Clamp
- Material:
- Stainless Steel
- Material Type:
- 304L