Topline Process Equipment 304 Polish Clamp Cap

T16AMP4

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Heavy duty and durable

SPECIFICATIONS

End Connection 1
Clamp
Fitting Size 1
3 in
Fitting Sizes
3 in
Material
Stainless Steel
Material Type
304

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday