0 items

Topline Process Equipment 304 Stainless Steel Back-Up Flange

T38SL4

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Provides fast, sanitary, and secure connections

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Material
Stainless Steel
Material Type
304L

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday