Topline Process Equipment 304 Stainless Steel Pool Weld Hanger with Push Pull Insert

TB24WPP

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Large diameter fitting
  • Push/Pull insert

SPECIFICATIONS

Fits Pipe Size
1 in
Material
Stainless Steel
Material Type
304

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday