0 items

Topline Process Equipment Crimp 304L Stainless Steel Polish Recovery Ferrule

T14RMP4

  • SIZE
  • PRICE

DESCRIPTION

  • Heavy duty and durable

SPECIFICATIONS

End Connection 1
Crimp
End Connection 2
Crimp
End Connections
Crimp
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Stainless Steel
Material Type
304L
Size
2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday