1-1/2 in. Clamp x Hose Barb 304 Stainless Steel Adapter
1-1/2 in. Clamp x Hose Barb 304 Stainless Steel Adapter
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Butt Weld
- End Connection 2:
- Clamp
- End Connections:
- Butt Weld x Clamp
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Ferrule, Long, Sanitary
- Material:
- Stainless Steel
- Material Type:
- 304L