Topline Process Equipment 4 in. Clamp 316L Stainless Steel Polished End Cap

T16AMP6P

Manufacturer Part #: 389840

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1-1/2 in

    T16AMP6J

    Manufacturer Part #: 389815

  • 2 in

    T16AMP6K

    Manufacturer Part #: 389820

  • 3 in

    T16AMP6M

    Manufacturer Part #: 389830

  • 4 in

    T16AMP6P

    Manufacturer Part #: 389840

DESCRIPTION

  • Solid end cap

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Clamp
End Connections
Clamp
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday