2 in. 316L Polished Stainless Steel 45 Degree Weld Bend

You last purchased this on
 
Topline Process Equipment

2 in. 316L Polished Stainless Steel 45 Degree Weld Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Topline Process Equipment

2 in. 316L Polished Stainless Steel 45 Degree Weld Bend

  • Fast #
  • Part #T13MHHM4P
  • Item #107396
  • Manufacturer Part #329940
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Heavy duty and durable
  • Requires Certification

Documents


Specifications

End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fits Pipe Size:
4 in
Fitting Type:
Single Pin Clamp
Material:
Stainless Steel
Material Type:
304L