0 items

Topline Process Equipment Clamp OD 304L Stainless Steel 90 Degree Elbow

T2CMP4

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Heavy duty and durable
  • Provides fast, sanitary, and secure connections

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday