Topline Process Equipment Clamp Polished 304L Stainless Steel Reducer

T3114MP4

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Provides fast, sanitary, and secure connections

SPECIFICATIONS

End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Material
Stainless Steel
Material Type
304L

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday