0 items

Topline Process Equipment Clamp x Weld 316L Stainless Steel Ferrule

TL14AM76

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Provides fast, sanitary, and secure connections

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Clamp
End Connection 2
Weld
End Connections
Clamp x Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday