0 items

Topline Process Equipment Crimp 316L Stainless Steel Polish Short Ferrule

T14WMP6

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Heavy duty and durable

SPECIFICATIONS

End Connection 1
Crimp
End Connection 2
Crimp
End Connections
Crimp
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday