0 items

Topline Process Equipment OD 304L Stainless Steel 45 Degree Elbow

TL2KS74

  • SIZE
  • PRICE

DESCRIPTION

  • Provides fast, sanitary, and secure connections

SPECIFICATIONS

Clean Bagged
No
End Connection 1
OD
End Connection 2
OD
End Connections
OD
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Stainless Steel
Material Type
304L
Size
2 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday