Topline Process Equipment Polished Heavy Duty 304L Stainless Steel Clamp

T13MHHM4

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Heavy duty and durable

SPECIFICATIONS

End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday