Topline Process Equipment Single Hinge 304L Stainless Steel Clamp

T13LAH4

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Heavy duty and durable

SPECIFICATIONS

End Connection 1
Clamp
End Connection 2
Clamp
Fitting Size 1
1 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1 in x 1-1/2 in
Material
Stainless Steel
Material Type
304L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday