0 items

Topline Process Equipment Stainless Steel Tubing

TDST4

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Polished Chrome
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
1 in
Wall Thickness
0.06 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday