0 items

Topline Process Equipment 0.065 in. 316L Stainless Steel Tubing

TDST6L

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-249, ASTM A-269, ASTM A-270
Color Finish
Polished Chrome
FM Approved
No
Length
20 ft
Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
1/2 in
UL Listed
No
Wall Thickness
0.06 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday