0 items

Topline Process Equipment Weld Polished 304L Stainless Steel 90 Degree Elbow

TL2S74

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Provides fast, sanitary, and secure connections

SPECIFICATIONS

End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday