0 items

Topp 18 in. Fiberglass Basin

TFB18X0F

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3753
Capacity
24 gal
Height
22 in
Inside Diameter
18 in
Material
Fiberglass
Type
Basin (Less Cover)

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday