18 x 3 in. Steel Basin Cover

You last purchased this on
 
TOPP

18 x 3 in. Steel Basin Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOPP

18 x 3 in. Steel Basin Cover

  • Fast #
  • Part #TC18SSSVO15NS
  • Item #2840195
  • Manufacturer Part #C18SSSV-O15NS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Epoxy coating provides a tough and durable surface
  • Fibered
  • For 18" ID side-vent basins
  • Meets all SMACNA pressure classes
  • Earns leed credits
  • Water-borne
  • Weather resistant
  • Non-flammable
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter:
18 in
Height:
3 in
Material:
Steel
Product Type:
Basin Cover