Topp

18 In. Split Lid With Gasket Set For B2

Part #TC18TSO155S  |  Manufacturer Part #C18TS-O155S

Diameter:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two piece lid for use with 18" ID basins
  • Durable, corrosion-resistant
  • Provides quick access to pump

Specifications

Color Finish: Epoxy Coated Steel

Diameter: 18 in

Material: Steel

Type: TC18TSO155S