Topp

18 In. Twisted Lock Slot Cover

Part #TC23STL  |  Manufacturer Part #C23STL

Diameter:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Engineered for quick cover installation and removal
  • Designed for pedestal pumps and non-radon sump basins

Documents

Specifications

Diameter: 18 in

Material: Plastic

Material Type: Polyethylene