18 x 22 in. Plastic Basin
This product has been replaced by
Manufacturer Part #E2-2200
18 x 22 in. Plastic Basin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Choice of epoxy-coated steel, polyethylene or structural foam covers
- Lightweight, stackable construction
- Designed for new construction and retrofit applications
Specifications
- Capacity:
- 22 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 18 in
- Height:
- 22 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Basin
- Wall Thickness:
- 0.188 in
- Width:
- 18 in