Topp 22 gal 18 x 22 in. Strutural Foam Basin

TM22200

Diameter

18 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Basin only
  • Offers an increase of 2.75 gallons over the competition's models
  • True to its dimensions

SPECIFICATIONS

Capacity
22 gal
Diameter
18 in
Height
22 in
Length
18 in
Material
Structural Foam
Width
22 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday