30 gal 18 x 30 in. Poly Basin

This product has been replaced by

TOPP Black 30 in. Structural Foam Basin with 4 in. Grommet and Inlet Drilled
TOPP 18 x 30 in. Structural Foam Basin with 4 in. Grommet and Inlet Drilled
Manufacturer Part #E3-24001
You last purchased this on
 
TOPP

30 gal 18 x 30 in. Poly Basin

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

TOPP Black 30 in. Structural Foam Basin with 4 in. Grommet and Inlet Drilled
TOPP 18 x 30 in. Structural Foam Basin with 4 in. Grommet and Inlet Drilled
Manufacturer Part #E3-24001
TOPP

30 gal 18 x 30 in. Poly Basin

  • Fast #
  • Part #TB24001D6E
  • Item #2893582
  • Manufacturer Part #B24001D-6E
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Long-term reliability
  • Rotationally molded
  • Requires Certification

Specifications

Capacity:
30 gal
Height:
30 in
Material:
Plastic
Material Type:
Polyethylene
Wall Thickness:
0.188 in
Width:
18 in