18 x 30 in. Structural Foam Basin with 4 in. Grommet and Inlet Drilled

You last purchased this on
 
TOPP

E-Series 18 x 30 in. Structural Foam Basin with 4 in. Grommet and Inlet Drilled

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOPP

E-Series 18 x 30 in. Structural Foam Basin with 4 in. Grommet and Inlet Drilled

  • Fast #
  • Part #TE324001
  • Item #5164881
  • Manufacturer Part #E3-24001
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Competitively priced
  • Durable, corrosion-resistant material
  • Easy installation
  • Extremely impact-resistant
  • Lightweight construction
  • Requires Certification

Specifications

Capacity:
30 gal
Collection:
E-Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
18 in
Height:
30 in
Material:
Plastic, Foam
Product Type:
Sump Basin
UL Listed:
No
Wall Thickness:
0.188 in
Weight:
10 lb
Width:
18 in