Topp Simplex Cover With 2 In. X 2 In. Grommet

TC18SO155S

Material

Plastic
Starting at $30.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable, corrosion-resistant
  • For use with 18" ID basins
  • Increased strength

SPECIFICATIONS

Diameter
18 in
Length
2 in
Material
Structural Foam
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday