Simplex Stainless Steel Cover With 2 In. X 2 In. Grommet

You last purchased this on
 
TOPP

Simplex Stainless Steel Cover With 2 In. X 2 In. Grommet

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOPP

Simplex Stainless Steel Cover With 2 In. X 2 In. Grommet

  • Fast #
  • Part #TC18SSO155P
  • Item #2234476
  • Manufacturer Part #C18SS-O155P
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tough and durable surface
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter:
18 in
Length:
2 in
Material:
Stainless Steel
Product Type:
Cover
Width:
2 in