Topworx 130 in. Stainless Steel Namur Mounting Bracket Kit

T4N130G41S

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
DXP, DXR and DXS Namur Actuators
FM Approved
No
Height
30 in
Length
130 in
Material
Stainless Steel
NSF Certified
No
Product Type
Bracket
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday