Tork

12-4/5 x 10-1/10 in. Premium C-Fold Hand Towel in White (Case of 16)

Part #T250510  |  Manufacturer Part #250510

Length:

12-4/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast absorbency helps to control usage, so you save on reduced waste and maintenance time
  • Unique in that the towels are stacked and not interfolded for individual dispensing
  • 100% recycled and a minimum of 50% post-consumer wastepaper
  • Exceeds EPA guidelines for post-consumer wastepaper content, and features environmentally preferable packaging
  • High wet strength designed to please your most demanding users by keeping the paper intact even when wet

Specifications

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 12-4/5 in

Package Quantity: Case of 16

Width: 10-1/10 in