125/250V Electric Door Switch On Open
125/250V Electric Door Switch On Open
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Depth:
- 2 in
- Height:
- 2-5/8 in
- Product Type:
- Switch
- Volts:
- 125/250V
- Width:
- 1-3/16 in