1000 ft. x 7-9/10 in. Hand Towel Roll in White (Case of 6)
Advanced 1000 ft. x 7-9/10 in. Hand Towel Roll in White (Case of 6)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a bright white paper towel, with cloth-like feel creating high absorbency, so fewer towels are needed per hand dry
- Long-lasting rolls of 1,00 linear feet minimize maintenance costs while maximizing service
- Designed with superior softness and strength, Tork Advanced roll towels will elevate your hand-drying experience
- For use with the Tork 83TR, 84TR, 86ECO, and 87T paper hand towel roll dispensers
- Green Seal Certified and EPA Compliant
- Made from 100% high-quality recycled fibers for exceptional brightness with a minimum of 50% post consumer fibers
Specifications
- Collection:
- Advanced
- Color Finish Name:
- White
- Diameter:
- 7-4/5 in
- Diameter - Inside 1:
- 7-4/5 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Length:
- 1000 ft
- Material:
- Fiber
- Origin:
- Domestic
- Package Quantity:
- Case of 6
- Product Type:
- Centerfeed Towel
- Weight:
- 3.89 lb
- Width:
- 7-469/500 in